Beli Security Screw Types di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lototo Circuit Breaker Lockout
    Mulai

    Rp98.900

    Lototo Circuit Breaker Lockout
    Deskripsi:
    LOTOTO LS2390 Safety Loto Miniature Circuit Breaker Lockout Device locks out most miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device fits breakers with standard toggle openings 7/16in (11mm) or less and works with all safety padlocks and most hasps.
  2. ENTES Multimeters
    Mulai

    Rp789.900

    ENTES Multimeters
    Deskripsi:
    Electrical Measurement The products in ENTES Measurement group are designed to perform analysis for the efficient use of energy by measuring electrical parameters. Multimeters, Ammeters, Voltmeters, Cos Meters, Frequency Meters, Transducers and DC Ammeters / Voltmeters offer solutions with broad measurement ranges and support different application types. With the optional communication feature (RS-485), all measured data can be monitored remotely Multimeters - EPM-06 Series - EPM-04 Series - EVM-05 Series Ammeters - EPM Series - EPM-4X Series - EPM-R4X Series Voltmeters - EVM Series - EVM-3X Series - EVM-R3X Series Cos Meter - ECR-3 Frequencymeter - EFC-3 Transducers - TA - TV DC Ammeter - DCA Series DC Voltmeter - DCV Series
    atribut:
    • Operating Voltage (V): AC 110/230, ±10% or AC/DC 45-265
    • Operating Frequency (Hz): 45-65
    • Nominal Current (A): 5.5
    • Operating Temperature (°C): 5 to +50
    • Ambient Humidity (%): 90
    • Connection Terminals: Screw terminal with socket (PR19), Screw terminal(PK26)
    • Connection Types: 3 phase neutral (3P4W) ve 3 phase (3P3W)
    • Accuracy: 1%±1 digit
    • Input Impedance (MΩ): 1,8
    • Measurement Range with Transformer (kV): 10-400
    • Dimensions (mm): PR19, DIN6 PK26 96x96
    • Protection Class: IP40 Front Panel,IP54 Optional
    • Mounting: Front Panel mounting(PR19), Rail mounting(PK26)
    • Power Consumption (V/A): < 4
  3. Horing Lih Alarm Bell
    Mulai

    Rp549.900

    Horing Lih Alarm Bell
    Deskripsi:
    - High efficiency low current consumption on 24VDC motorized bells.- Terminals will accept 2.5mm cables.- Simple installation via multi-fixing base plate for all types of location.- Fitted with two series diodes for fault monitoring.- Option of customized discs printed with company name and logo.- 12VDC bells are also available.
    atribut:
    • Dimensions (DxH) (mm): 152x56
    • Voltage (V): 24 DC
    • Current (mA): 25
    • Sound Output (dB): 93 @1m
    • Movement: Motor, Pinion and Striker
    • Movement Features: DC Motor, acetal gear wheel, steel striker
    • Base Plate: Molded black polycarbonate
    • Gong: Steel, secured with phillips screw
    • Material: Steel Plate
  4. OLIGHT Weapon Light Baldr
    Mulai

    Rp2.699.900

    OLIGHT Weapon Light Baldr
    Deskripsi:
    Olight BALDR Mini adalah kombinasi cahaya putih dan laser hijau ultra-kompak, mengintegrasikan kompatibilitas PL-Mini 2 dan akurasi BALDR Pro. Dua jenis adaptor rel disediakan agar sesuai dengan rel GL dan Picatinny. Fitur sliding rail yang dapat disesuaikan, posisi senter yang dapat dengan mudah diatur maju dan mundur ke posisi yang paling sesuai untuk Anda dengan faktor bentuk yang kompak. BALDR Mini menghasilkan 600 lumens cahaya putih terang, bersama dengan sinar laser hijau yang sangat jelas terlihat untuk akurasi yang lebih baik. Anda dapat memilih di antara cahaya putih, sinar laser hijau, atau sinar laser hijau & cahaya putih. BALDR Mini ditenagai oleh baterai lithium polymer built-in, yang dapat diisi melalui port pengisian daya magnetis khas kami untuk waktu kerja yang lama. Cara pemasangan / pelepasan mount yang mudah digunakan dan saklar yang ringkas membuat BALDR Mini sangat mudah digunakan untuk semua orang.Set Content:Olight BALDR Mini Black x 1Picatinny (MIL-STD-1913) Rail Mount Adapter x 1HM2.5*4.5 Socket Cap Screw x 2MCC (Magnetic Charging Cable) Special Edition x 1H1.5 Allen Wrench x 1Oval Point Set Screw x 1Cone Point Set Screw x 1User Manual x 1
  5. JAKEMY Screwdriver Set (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

  6. CELLKIT Obeng Set Magnetik
    Mulai

    Rp47.900

    CELLKIT Obeng Set Magnetik
    Deskripsi:
    Merupakan obeng set bermagnet dengan perlengkapan.Lingkup penggunaan: - Perbaikan - Hobi - Rumah tangga - Kantor dan lainnyaBaja chrome vanadium (CR-V) dengan tingkat kekerasan 50-52 HRC. Kemasan plastik ini terbuat dari PE original berkualitas tinggi dan tidak mudah pecah. Spesifikasi mata obeng dan perlengkapannya: - Torx: T2, T4, T5, T6 - Pentalobe: P2 0.8 (IPhone 4, 4S, 5, 5S, 6, 6S, 7, 8, X) P5 1.2 (Macbook Air / Macbook Pro Retina) - Phillips (+): 1.5mm (IPhone dan Samsung); 2.0mm
    atribut:
    • Material: Chrome Vanadium (Cr-V)
    • Hardness Level: 50-52 HRC
  7. STREAMLINE Copper Tubing for Plumbing &amp; HVAC
    Mulai

    Rp369.900

    STREAMLINE Copper Tubing for Plumbing & HVAC
    Deskripsi:
    Plastic-coated Type K copper tubing eliminates the need for on-site tape wrapping or sleeving in tubing used underground or in potentially aggressive environments. The plastic coating protects copper from corrosive reactions during plumbing installations and construction. Applications for plastic-coated Type K copper pipe include potable/non-potable water, natural gas, liquefied petroleum gas, and fuel oil. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.
    atribut:
    • Fabrication: Seamless
    • Material: Copper
    • Material Grade: C12200
    • Maximum Operating Temperature (°F): 400
  8. BOSCH Bit Screwdriver Impact Double Ended (Mata Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    BOSCH Bit Screwdriver Impact Double Ended (Mata Obeng)
    atribut:
    • Length (mm): 65
    • Dimensions 1st bit: PH2
  9. Brother Label Printer PT
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

  10. HighPoint Lemari Metal Granada
    Mulai

    Rp1.799.900

    HighPoint Lemari Metal Granada
    Deskripsi:
    Metal Storage dari Series Granada terbuat dengan menggunakan pelat besi 0,6-0,7mm. Menggunakan system knock down. Konstruksi dengan system clip dan tidak memakai baut. Di antara pintu terpasang bumper karet untuk mengurangi suara benturan. Posisi engsel berada dalam cabinet untuk menjaga keamanan. Setiap hambal dapat menahan beban berat rata (UDL) 30kgReady Stock item akan dikirimkan dalam waktu 2-4 hari kerja untuk area JaDeTaBek. Dan membutuhkan waktu 45 hari jika produk sedang kosong
    atribut:
    • Color: Grey
  11. BANNER STAKES Mountable Retractable Belt Barrier
    Mulai

    Rp2.499.900

    BANNER STAKES Mountable Retractable Belt Barrier
    Deskripsi:
    These retractable belt barriers mount onto a wall using fasteners. They provide a permanent barrier option in locations that require frequent access control.
    atribut:
    • UNSPSC: 46151505
  12. ACCUFORM Label DOT Handling and Placard
    Mulai

    Rp169.900

    ACCUFORM Label DOT Handling and Placard
    Deskripsi:
    Waste labels are applied to shipments of waste. They provide prompts for the user to fill out the required information for marking a waste container for transport in compliance with DOT and Environmental Protection Agency (EPA) regulations.
    atribut:
    • DOT/UN Product Form: Label
    • Handling Label/Placard Type: Waste
    • Language: English
  13. Casio Pita Label Printer 18mm
    Mulai

    Rp209.900

    Casio Pita Label Printer 18mm
    Deskripsi:
    - About Label TapeIn order to ensure best printer function and stability, always use only genuine CASIO tape cartridges. Use of a non-CASIO tape cartridge can harm your printer, result in poor printing quality, and cause other problems that can permanently affect the printer’s ability to perform at the level for which it was designed. Also note that problems caused by use of a non-CASIO tape cartridge are not covered by the printer’s warranty, so any charges required for servicing and repair must be borne by you.- Color TapeThis standard labelling tape comes in a wide variety of colors. Using labels colorcoded according to the objects to be labeled or their purpose makes it easy to organise and manage things.- Tape for Oily Surfaces NEWThis tape uses an adhesive that can absorb oil from the surface.Labels can be attached to surfaces contaminated with salad oil,lubricating oil, engine oil, anti-rust oil, or other types of oil or grease. *In cases when the surface is covered by a big amount of oil, the tape might not be able to display its adhesive ability fully.- Tamper-Evident Tape NEWThis tape leaves the word “VOID” on the application surface when removed, making it possible to detect whether labels have been removed. It is effective for applications such as anti-tampering security and protection of confidential information. *If applied to hard-to-stick surfaces, VOID pattern might not be left sufficiently when the label is peeled off.- Cable Flexible TapeThis tape conforms to curved surfaces such as cables and bottles. *Suitable for use with USB cables and other cables with connectors.- Heat Shrink TubeThese fabric tubes shrink when heat is applied. Pass a cable through a tube and apply hot air using an industrial hot-air gun to shrink the tube to fit the cable. *Suitable for use with conductor wire without connectors and other cables of smaller diameter than the tubes.*Tubes shrink when hot air of from 90℃ to 270℃ is applied.- Paper TapeThis is affordable paper tape.The tape surface is coated to increase print permanence.*Use indoors away from direct sunlight- Fluorescent TapeThese fluorescent colored tapes are great for producing labels with high visual impact.- Magnetic TapeThe back of the tape is magnetized, so labels can be attached to whiteboards, fridges, and other metallic surfaces.For use with models KL-G2 and KL-7400 only.- Iron-On Fabric TapeThis tape can be attached directly to fabrics using a clothes iron.
    atribut:
    • Width (mm): 18
  14. KARCHER Professional Wet &amp; Dry Cleaners
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  15. Vessel Screwdriver Electric Detection Set (Obeng)
    Mulai

    Rp229.900

    Vessel Screwdriver Electric Detection Set (Obeng)
    atribut:
    • Card Size (mm): 185x105x31
    • Content: Sloted 4x125mm, 6x125mm, Philip No.1x125mm, No.2x125mm, Awl 125mm, Pin Extractor 125mm
    • Material: Chrome vanadium Steel
    • Voltage Detection Range: 100-200V AC
  16. KARCHER HOME &amp; GARDEN Multi Purpose Vacuum Cleaners
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  17. TEKIRO Tool Box
    Rating:
    95% of 100
    (4)
    Mulai

    Rp209.900

    TEKIRO Tool Box
    Deskripsi:
    Ukuran Produk :55x20x29 CMTool box 3 susun adalah alat yang digunakan untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Alat ini berbentuk kotak dengan desain ergonomis dan dibuat dari material logam yang kuat serta dengan lapisan cat yang baik sehingga sangat awet dan tidak mudah berkarat. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Fungsi : untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Material : Carbon SteelDiemnsi : 555mm 119mm 50mm
    atribut:
    • Color: Green
  18. KARCHER Professional Vacuum Cleaner Basah &amp; Kering
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.999.900

Daftar Harga Security Screw Types Terbaru March 2026
Lototo Circuit Breaker LockoutRp98.900
SMC Solenoid Valve (Katup Solenoid)Rp87.900
ENTES MultimetersRp789.900
Horing Lih Alarm BellRp549.900
OLIGHT Weapon Light BaldrRp2.699.900
JAKEMY Screwdriver Set (Obeng)Rp73.900
CELLKIT Obeng Set MagnetikRp47.900
STREAMLINE Copper Tubing for Plumbing & HVACRp369.900
BOSCH Bit Screwdriver Impact Double Ended (Mata Obeng)Rp109.900
Brother Label Printer PTRp499.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)